Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor-Reliance Washdown Motor CSSEWDFM3558T, 3 PH, 2 HP, 1755 RPM, 208-230/460 V, TEFC, 145TC FR

Rollover image to zoom in

Click image to enlarge

See all 242 items in product family

Baldor-Reliance Washdown Motor CSSEWDFM3558T, 3 PH, 2 HP, 1755 RPM, 208-230/460 V, TEFC, 145TC FR

Item #: WBB909679

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,263.00
Product Information
Customer Review
Product Q&A
Baldor-Reliance Washdown Motor CSSEWDFM3558T, 3 PH, 2 HP, 1755 RPM, 208-230/460 V, TEFC, 145TC FR

Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Class H insulated motor with 1.15 service factor or higher
  • All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft and base
  • Moisture resistant insulation system
  • Endplate rabbets have O-ring seals to band
  • Conduit box is welded to the motor frame
  • Patented bearing seal to protect motor bearings, inside and out
  • Epoxy encapsulation prevents any moisture from reaching the windings as well as potting the passage between the band and the conduit box
  • Nameplate information is laser etched on the band
  • NEMA Premium® efficiency
  • 3 year warranty
Application(s)
  • Food processing, packaging, outdoor and highly corrosive environments

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME145TC
    • BRANDBaldor-Reliance
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1755
    • RPM1755
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • ENCLOSURE TYPETotally Enclosed
    • DUTYContinuous
    • MANUFACTURERS PART NUMBERCSSEWDFM3558T
    • RPM RANGE1701-1800
    • SPECIFICATION NUMBER35Z330P567G1
    • DESIGN CODEB
    • POWER-FACTOR78
    • C-DIMENSION INCHES16.21
    • FL AMPS5.7-5.4/2.7
    • INSULATION CLASSH
    • DRIVE END BEARING SIZE6205
    • TYPEWashdown Motor
    • FL EFFICIENCY88.5
    • 208V AMPS5.7
    • KVA-CODEL
    • OPPOSITE END BEARING SIZE6205
    • is_motorYes
    • BALDOR CATALOG NUMBERCSSEWDFM3558T

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed