Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor-Reliance Washdown Motor VSSEFWDM3546T, 3 Phase, 1 HP, 1800 RPM, 208-230/460 V,TEFC,143TC FR

Rollover image to zoom in

Click image to enlarge

See all 242 items in product family

Baldor-Reliance Washdown Motor VSSEFWDM3546T, 3 Phase, 1 HP, 1800 RPM, 208-230/460 V,TEFC,143TC FR

Item #: WBB910002

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 990.00
Product Information
Customer Review
Product Q&A
Baldor-Reliance Washdown Motor VSSEFWDM3546T, 3 Phase, 1 HP, 1800 RPM, 208-230/460 Volts, TEFC, 143TC FR

Class H insulated motor with 1.15 service factor or higher. All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft and base. Moisture resistant insulation system. Endplate rabbets have O-ring seals to band. Conduit box is welded to the motor frame. Patented bearing seal to protect motor bearings, inside and out. Epoxy encapsulation prevents any moisture from reaching the windings as well as potting the passage between the band and the conduit box. Nameplate information is laser etched on the band. Catalog numbers also etched on both sides. Especially effective in highly corrosive environments where paint or other finishes do not hold up. NEMA Premium® efficiency and 3-year warranty.

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME143TC
    • BRANDBaldor-Reliance
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • ENCLOSURE TYPETotally Enclosed
    • MANUFACTURERS PART NUMBERVSSEFWDM3546T
    • RPM RANGE1701-1800
    • BALDOR CATALOG NUMBERVSSEFWDM3546T
    • FL AMPS1.5
    • TYPEWashdown Motor
    • is_motorYes
    • FL EFFICIENCY87.5
    • C-DIMENSION INCHES13.94

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed