Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ezo Radial Ball Bearing 629-2rs, Double Sealed, 9mm Bore, 26mm Od - Min Qty 17

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Ezo Radial Ball Bearing 629-2rs, Double Sealed, 9mm Bore, 26mm Od - Min Qty 17

Item #: WBB691634

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($57.20)

Price: $5.20
Product Information
Customer Review
Product Q&A
EZO Radial Ball Bearing 629-2RS, Double Sealed, 9MM Bore, 26MM OD

Radial Ball Bearing has moderate load-carrying capacity in both radial and axial directions and is good for high speed and high accuracy. Rubber seal or metal shield on one or both sides of the bearing helps keep out dirt and contaminants. In case two seals or two shields are used, the bearing is lubricated by grease for its life when manufactured. The bearing with 10 to 75 mm bore (6000 to 6300 series) & 10 to 50 (6800 & 6900 series) improves reliability with newly designed seal and shield, and suitable grease. Quiet rotation is expected by improved accuracy of components, and saving cost and energy is also expected by lower power loss provided by low and stable running torque.

Product Specifications

    • BRANDEZO
    • WIDTH MILLIMETERS8
    • DYNAMIC LOAD RATING (N)4,563
    • STATIC LOAD RATING (N)1,983
    • OD (mm)26
    • SERIES600
    • TOLERANCEISO Class 0
    • BORE (mm)9
    • DESCRIPTIONRadial Ball Bearing
    • MANUFACTURERS PART NUMBER629-2RS
    • MAX SPEED / GREASE (RPM)17,000
    • RADIAL CLEARANCE0.005 - 0.010 mm
    • BEARING TYPEDouble Sealed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!