Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mounted Ball Bearing, ER Style, 15/16" Bore Browning VER-215

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Mounted Ball Bearing, ER Style, 15/16" Bore Browning VER-215

Item #: WBB235379

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.74 Save up to 10%
Qty Price
1-4 $27.95 ea.
5+ $25.95 ea.
Product Information
Customer Review
Product Q&A
VER - ER Ball Bearing

Normal duty, 15/16" bore diameter and set screw locking type. Dimensions: 52MM Dia. x 1-3/8 W", 0.7 lbs. Temperature Range: -20° to 200°F.

Product Specifications

    • BRANDBrowning
    • BORE DIAMETER INCHES15/16
    • MANUFACTURER PART NUMBERVER-215
    • LOCKING TYPESet Screw
    • DEPTH INCHES1-3/8
    • UPC662289859627
    • MANUFACTURERBrowning
    • DIAMETER52MM
    • DUTYNormal Duty
    • WEIGHT LBS0.7
    • INSERTBall Bearings
    • BEARING TYPEVER - ER
    • TEMPERATURE RANGE °F-20° to 200°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!