Mounted Ball Bearing, ER Style, 2" Bore Browning VER-232

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Mounted Ball Bearing, ER Style, 2" Bore Browning VER-232

Item #: WBB235395

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.92 Save up to 16%
Qty Price
1-4 $68.95 ea.
5+ $63.95 ea.
Product Information
Customer Review
Product Q&A
VER - ER Ball Bearing

Normal duty, 2" bore diameter and set screw locking type. Dimensions: 100MM Dia. x 2-3/16 W", 3 lbs. Temperature Range: -20° to 200°F.

Product Specifications

    • BRANDBrowning
    • BORE DIAMETER INCHES2
    • MANUFACTURER PART NUMBERVER-232
    • UPC662289859740
    • LOCKING TYPESet Screw
    • DUTYNormal Duty
    • BEARING TYPEVER - ER
    • MANUFACTURERBrowning
    • INSERTBall Bearings
    • DIAMETER100MM
    • DEPTH INCHES2-3/16
    • TEMPERATURE RANGE °F-20° to 200°F
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!