Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Rubber Grommeted, 15/16" Bore Browning RUBRS-115

Mounted Ball Bearing, Rubber Grommeted, 15/16" Bore Browning RUBRS-115

Item #: WBB235410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubber Grommeted Ball Bearing

Light duty, 15/16" bore diameter and set screw locking type. Dimensions: 2-17/32 Dia. x 1-3/8 W", 0.64 lbs. Temperature Range: -20° to 200°F.

Product Specifications

  • BRANDBrowning
  • UPC662460343013
  • LOCKING TYPESet Screw
  • DUTYLight Duty
  • BEARING TYPERubber Grommeted
  • MANUFACTURERBrowning
  • INSERTBall Bearings
  • MANUFACTURERS PART NUMBERRUBRS-115
  • DIAMETER2-17/32
  • DEPTH INCHES1-3/8
  • TEMPERATURE RANGE °F-20° to 200°F
  • WEIGHT LBS0.64
  • BORE DIAMETER15/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mounted Ball Bearing, Rubber Grommeted, 3/4" Bore Browning RUBRS-112

Item #: B235409

Not Yet Rated

Usually ships in 6 to 9 days

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Rubber Grommeted, 15/16" Bore Browning RUBRS-115

Mounted Ball Bearing, Rubber Grommeted, 15/16" Bore Browning RUBRS-115

Item #: WBB235410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant