discount codeFree shipping over 300

Applied at checkout

FYH 2 Bolt Flange Unit UFL005, 25MM Bore Dia., Set Screw

FYH 2 Bolt Flange Unit UFL005, 25MM Bore Dia., Set Screw

Item #: WBB1040936

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $35.95

Quantity

Popular item in this category

FYH 2 Bolt Flange Unit UCFLX05, 25MM Bore Dia., Set Screw

Usually ships in 2 to 5 days

Not Yet Rated

$43.95

Customers Also Viewed

FYH 2 Bolt Flange Unit UFL005, 25MM Bore Dia., Set Screw

Set screw locking ball bearing units are ideally suited for a variety of demanding applications. Available in METRIC bore sizes, this series utilizes a zinc allow housing for added corrosion resistance in a compact and lightweight package. Bearings are double sealed, self-aligning by up to three degrees, and factory lubricated and sealed for maintenance-free operation.

Product Specifications

  • BRANDFYH®
  • DYNAMIC LOAD RATING (N)10100
  • STATIC LOAD RATING (N)5850
  • BEARING NO.SU005
  • STANDARD HOUSING NO.FL005
  • WIDTH2.36"
  • MAX SPEED / OIL (RPM)4000 RPM
  • LENGTH3.74"
  • BOLT SPACING MM75
  • LOCKING TYPESet Screw
  • HEIGHT.91"
  • INNER RINGNarrow
  • DUTYHeavy
  • HOUSING MATERIALZinc Alloy
  • TYPEMounted Ball Bearing
  • DESCRIPTIONTwo-Bolt Flange Unit
  • MANUFACTURERS PART NUMBERUFL005
  • TEMPERATURE RANGE °F-4 To 212°F
  • SHAFT DIAMETER25MM
  • BOLT SIZE MMM8
  • BORE DIAMETER25MM
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Linda

    Date: March 26, 2014

    FYH Bolt Flange unit UFL005
    Your review:
    Product fine fit perfectly and arrived in a timely fashion. However it is replacing a product that is heavier duty and had a grease fitting. I would prefer the heavier duty product and failed to find a similiar one on your web site.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FYH 2 Bolt Flange Unit UFL005, 25MM Bore Dia., Set Screw

FYH 2 Bolt Flange Unit UFL005, 25MM Bore Dia., Set Screw

Item #: WBB1040936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top