Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FYH 4 Bolt Flange Mounted Ball Bearing UCF210E, 50MM Bore Dia., Set Screw

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

FYH 4 Bolt Flange Mounted Ball Bearing UCF210E, 50MM Bore Dia., Set Screw

Item #: WBB1042325

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($93.90)

Price: $46.95
Product Information
Customer Review
Product Q&A
FYH 4 Bolt Flange Mounted Ball Bearing UCF210E, 50MM Bore Dia., Set Screw

Wide inner-ring set screw locking ball bearing units are ideally suited for a variety of demanding applications. Bearings are double sealed, self-aligning by up to three degrees, and re-greasable for easy maintenance.

Product Specifications

    • BRANDFYH®
    • DYNAMIC LOAD RATING (N)35100
    • STATIC LOAD RATING (N)23200
    • BEARING NO.UC210
    • LOCKING TYPESet Screw
    • MAX SPEED / OIL (RPM)2800 RPM
    • BOLT SIZE MMM14
    • LENGTH5.63"
    • WIDTH5.63"
    • HEIGHT2.15"
    • BOLT SPACING MM111
    • INNER RINGWide
    • DESCRIPTIONFour-Bolt Flange Unit
    • MANUFACTURERS PART NUMBERUCF210E
    • DUTYNormal
    • STANDARD HOUSING NO.F210E
    • HOUSING MATERIALCast Iron
    • TYPEMounted Ball Bearing
    • TEMPERATURE RANGE °F-4 To 212°F
    • BORE DIAMETER50MM
    • SHAFT DIAMETER50MM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $10.00 with this comparable product +
Item #: WBB1873176
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$36.95