Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Flange Mount Bearings

138 Results

Availability

Brand

Type

Length

View All Length
View All Height
138 Results
Compare
1
1
$17.25
Ships in 7 Business Days

Dynamic Load Rating (N)

3153

Bore Diameter

1 in

Static Load Rating

1768 N

Compare
1
1
$35.64
Ships within 1 Business Day

Dynamic Load Rating (N)

3147.33

Bore Diameter

25.4 mm

Insert

UC205-16

Bolt Hole Size

5/16" / M8

Compare
1
1
$27.82
Ships within 1 Business Day

Dynamic Load Rating (N)

3147

Bore Diameter

25.4 mm

Insert

UC205-16

Bolt Hole Size

3/8" / M10

Compare
BESTSELLER
1
1
$26.52
Ships in 3 Business Days

Dynamic Load Rating (N)

3147.33

Bore Diameter

25.4 mm

Insert

UC205-16

Bolt Hole Size

3/8" / M10

Compare
1
1
$54.78
Ships in 3 Business Days

Dynamic Load Rating (N)

6632

Bore Diameter

38.1 mm

Insert

UC208-24

Bolt Hole Size

1/2" / M14

Compare
1
1
$19.00
Ships in 7 Business Days

Bore Diameter

3/4 in