Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mounted Ball Bearing, Flange, 2 Bolt, 1-11/16" Bore Browning VF2S-327

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Mounted Ball Bearing, Flange, 2 Bolt, 1-11/16" Bore Browning VF2S-327

Item #: WBB235267

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.80 Save up to 13%
Qty Price
1-4 $147.95 ea.
5+ $135.95 ea.
Product Information
Customer Review
Product Q&A
2 Bolt Flange Ball Bearing

Medium duty, cast iron housing material, 1-11/16" bore diameter and set screw locking type. Mounting bolt size is 9/16" and mounting holes center to center is 6-3/16". Dimensions: 7-7/16 L" x 2-5/32 W" x 4-9/16 H", 7.6 lbs. Temperature Range: -20° to 200°F.

Product Specifications

    • BRANDBrowning
    • LOCKING TYPESet Screw
    • DESCRIPTION2 Bolt Flange
    • MANUFACTURERS PART NUMBER766221
    • DUTYMedium Duty
    • INSERTBall Bearings
    • HOUSING MATERIALCast Iron
    • TEMPERATURE RANGE °F-20 to 200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!