Mounted Ball Bearing, Flange, 2 Bolt, 2" Bore Browning VF2S-332

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Mounted Ball Bearing, Flange, 2 Bolt, 2" Bore Browning VF2S-332

Item #: WBB235286

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.40 Save up to 22%
Qty Price
1-4 $154.95 ea.
5+ $142.95 ea.
Product Information
Customer Review
Product Q&A
2 Bolt Flange Ball Bearing

Medium duty, cast iron housing material, 2" bore diameter and set screw locking type. Mounting bolt size is 5/8" and mounting holes center to center is 7-1/4". Dimensions: 8-1/2 L" x 2-5/16 W" x 5-1/4 H", 9.6 lbs. Temperature Range: -20° to 200°F.

Product Specifications

    • BRANDBrowning
    • LOCKING TYPESet Screw
    • DUTYMedium Duty
    • HOUSING MATERIALCast Iron
    • INSERTBall Bearings
    • DESCRIPTION2 Bolt Flange
    • MANUFACTURERS PART NUMBER766224
    • TEMPERATURE RANGE °F-20 to 200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!