Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-132S

Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-132S

Item #: WBB235235

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$122.75 up to 20% OFF

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Bolt Flange Ball Bearing

Light duty, cast iron housing material, 2" bore diameter and set screw locking type. Mounting bolt size is 5/8" and mounting holes center to center is 5-1/8". Dimensions: 6-3/8 L" x 2-7/64 W" x 6-3/8 H", 7.7 lbs. Temperature Range: -20° to 200°F.

Product Specifications

  • BRANDBrowning
  • LOCKING TYPESet Screw
  • DUTYLight Duty
  • HOUSING MATERIALCast Iron
  • INSERTBall Bearings
  • DESCRIPTION4 Bolt Flange
  • MANUFACTURERS PART NUMBERVF4S-132S
  • TEMPERATURE RANGE °F-20 to 200
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-232S

Item #: B235223

Not Yet Rated

Ships same day.

$114.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-132S

Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-132S

Item #: WBB235235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant