Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-232S

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Mounted Ball Bearing, Flange, 4 Bolt, 2" Bore Browning VF4S-232S

Item #: WBB235223

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.71 Save up to 25%
Qty Price
1-4 $129.95 ea.
5+ $118.95 ea.
Product Information
Customer Review
Product Q&A
4 Bolt Flange Ball Bearing

Normal duty, cast iron housing material, 2" bore diameter and set screw locking type. Mounting bolt size is 9/16" and mounting holes center to center is 4-3/8". Dimensions: 5-5/8 L" x 2-5/32 W" x 5-5/8 H", 5.6 lbs. Temperature Range: -20° to 200°F.

Product Specifications

    • BRANDBrowning
    • LOCKING TYPESet Screw
    • DESCRIPTION4 Bolt Flange
    • MANUFACTURERS PART NUMBER765594
    • DUTYNormal Duty
    • INSERTBall Bearings
    • HOUSING MATERIALCast Iron
    • TEMPERATURE RANGE °F-20 to 200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $94.00 with this comparable product +
Item #: WBB1873220
globalindustrial.com
Usually ships in 5 to 8 days
(0)
$35.95