Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Pillow Block, 1" Bore Browning VPS-116

Mounted Ball Bearing, Pillow Block, 1" Bore Browning VPS-116

Item #: WBB235242

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.52 up to 12% OFF

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $52.95 ea.
  • Buy 5+ $47.95 ea.

Quantity

Customers Also Viewed

Pillow Block Ball Bearing

Light duty, cast iron housing material, 1" bore diameter and set screw locking type. Centerline of shaft to mounting surface is 4-1/8", mounting bolt size is 3/8" and mounting holes center to center is 4-1/8". Dimensions: 5-1/2 L" x 1-7/64 W" x 2-13/16 H", 1.6 lbs. Temperature Range: -20° to 200°F.

Product Specifications

  • BRANDBrowning
  • BORE DIAMETER INCHES1
  • OUTSIDE DIAMETER1"
  • LOCKING TYPESet Screw
  • DUTYLight Duty
  • HOUSING MATERIALCast Iron
  • INSERTBall Bearings
  • LENGTH INCHES5-1/2
  • MOUNTING SURFACE TO CENTERLINE OF SHAFT INCHES1-7/16
  • HEIGHT INCHES2-13/16
  • DESCRIPTIONPillow Block
  • MANUFACTURERS PART NUMBERVPS-116
  • MOUNTING HOLE CENTERS INCHES4-1/8
  • DEPTH INCHES1-7/64
  • TEMPERATURE RANGE °F-20 to 200
  • WEIGHT LBS1.6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $37.70 with this comparable product

Tritan, SBP205-16G, Pillow Block Bearing, Set Screw Locking, Bore 1" (25.4mm)

Item #: B1873162

Not Yet Rated

Usually ships in 3 to 6 days

$15.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Pillow Block, 1" Bore Browning VPS-116

Mounted Ball Bearing, Pillow Block, 1" Bore Browning VPS-116

Item #: WBB235242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant