
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Pillow Block Ball Bearing
Light duty, cast iron housing material, 2-3/16" bore diameter and set screw locking type. Centerline of shaft to mounting surface is 6-15/16", mounting bolt size is 5/8" and mounting holes center to center is 6-15/16". Dimensions: 8-13/16 L" x 1-21/32 W" x 4-31/32 H", 7.7 lbs. Temperature Range: -20° to 200°F.
Light duty, cast iron housing material, 2-3/16" bore diameter and set screw locking type. Centerline of shaft to mounting surface is 6-15/16", mounting bolt size is 5/8" and mounting holes center to center is 6-15/16". Dimensions: 8-13/16 L" x 1-21/32 W" x 4-31/32 H", 7.7 lbs. Temperature Range: -20° to 200°F.
Product Specifications
- BRANDBrowning
- BORE DIAMETER INCHES2-3/16
- OUTSIDE DIAMETER2-3/16"
- LOCKING TYPESet Screw
- DUTYLight Duty
- HOUSING MATERIALCast Iron
- INSERTBall Bearings
- LENGTH INCHES8-13/16
- MOUNTING SURFACE TO CENTERLINE OF SHAFT INCHES2-1/2
- HEIGHT INCHES4-31/32
- DESCRIPTIONPillow Block
- MANUFACTURERS PART NUMBERVPS-135
- MOUNTING HOLE CENTERS INCHES6-15/16
- DEPTH INCHES1-21/32
- TEMPERATURE RANGE °F-20 to 200
- WEIGHT LBS7.7
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Mounted Ball Bearing, Pillow Block, 2-3/16" Bore Browning VPS-235
Item #: B235342
Not Yet Rated
Usually ships in 14 to 17 days
$147.95

Mounted Ball Bearing, Pillow Block, 2-3/16" Bore Browning VPS-135
$124.95
- Product Information
- Customer Review
- Product Q&A