Pillow Block Bearings
Pillow block bearings are crucial components in power transmission systems and machinery. They provide support to rotating shafts, ensuring smooth and efficient operation and are constructed from durable materials to ensure long lasting dependability. Pillow block bearings can withstand heavy loads in harsh operating conditions which makes them ideal for use in manufacturing facilities, construction sites, and other industrial settings.
Length
View All Length
Material
Height
View All Height
Price
Most Relevant
Compare
1
1
Ships in 7 Business Days
Bore Diameter
1 in
Compare
1
1
Ships within 1 Business Day
Bore Diameter
44.45 mm
Insert
UC209-28
Dynamic Load Rating (N)
5206
Bolt Hole Size
1/2" / M14
Compare
1
1
Ships within 1 Business Day
Bore Diameter
50.8 mm
Insert
UC211-32
Dynamic Load Rating (N)
9779
Bolt Hole Size
5/8" / M16
Compare
Clesco, Pillow Block Ball Bearing, PBDC-BL-100, Rigid, Die Cast Zinc Housing, 1" Bore
Model #: WBB984595
1
1
Ships within 1 Business Day
Bore Diameter
1 in
Compare
1
1
Ships in 2 Business Days
Bore Diameter
31.75 mm
Insert
UC207-20
Dynamic Load Rating (N)
5778
Bolt Hole Size
7/16" / M12
Compare
Clesco, Pillow Block Ball Bearing, PBPS-BL-100, Self-Aligning, Pressed Steel Housing, 1" Bore
Model #: WBB984785
1
1
Ships within 1 Business Day
Bore Diameter
1 in