
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Pillow Block Ball Bearing
Light duty, cast iron housing material, 7/8" bore diameter and set screw locking type. Centerline of shaft to mounting surface is 4-1/8", mounting bolt size is 3/8" and mounting holes center to center is 4-1/8". Dimensions: 5-1/2 L" x 1-7/64 W" x 2-13/16 H", 1.6 lbs. Temperature Range: -20° to 200°F.
Light duty, cast iron housing material, 7/8" bore diameter and set screw locking type. Centerline of shaft to mounting surface is 4-1/8", mounting bolt size is 3/8" and mounting holes center to center is 4-1/8". Dimensions: 5-1/2 L" x 1-7/64 W" x 2-13/16 H", 1.6 lbs. Temperature Range: -20° to 200°F.
Product Specifications
- BRANDBrowning
- BORE DIAMETER INCHES7/8
- OUTSIDE DIAMETER7/8"
- LOCKING TYPESet Screw
- DUTYLight Duty
- HOUSING MATERIALCast Iron
- INSERTBall Bearings
- LENGTH INCHES5-1/2
- MOUNTING SURFACE TO CENTERLINE OF SHAFT INCHES1-7/16
- HEIGHT INCHES2-13/16
- DESCRIPTIONPillow Block
- MANUFACTURERS PART NUMBERVPS-114
- MOUNTING HOLE CENTERS INCHES4-1/8
- DEPTH INCHES1-7/64
- TEMPERATURE RANGE °F-20 to 200
- WEIGHT LBS1.6
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Mounted Ball Bearing, Pillow Block, Stamped, 7/8" Bore Browning SSPS-114
Item #: B235368
Not Yet Rated
Ships same day.
$31.95

Mounted Ball Bearing, Pillow Block, 7/8" Bore Browning VPS-114
$48.95
- Product Information
- Customer Review
- Product Q&A