Take 15% off your entire order!

Offer applied at checkout

Mounted Ball Bearing, Pillow Block, Stamped, 7/8" Bore Browning SSPS-114

Mounted Ball Bearing, Pillow Block, Stamped, 7/8" Bore Browning SSPS-114

Item #: WBB235368

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $51.95

Clearance Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mounted Ball Bearing, Pillow Block, Stamped, 7/8" Bore Browning SSPS-114

Constructed of a stamped steel housing for long lasting durability. Light duty, stamped steel housing material, set screw locking type. Centerline of shaft to mounting surface 3-3/8", mounting bolt size 3/8" and mounting holes center to center 3-3/8". Dimensions are 4-1/4 L" x 1-3/8 W" x 2-13/64 H", 0.6 lbs. Temperature Range: -20° to 200°F. Bore diameter is 7/8". Mounting hole center is 3-3/8".

Product Specifications

  • BRANDBrowning
  • BORE DIAMETER INCHES7/8
  • OUTSIDE DIAMETER7/8"
  • LOCKING TYPESet Screw
  • DUTYLight Duty
  • HOUSING MATERIALStamped Steel
  • INSERTBall Bearings
  • LENGTH INCHES4-1/4
  • MOUNTING SURFACE TO CENTERLINE OF SHAFT INCHES1-1/8
  • HEIGHT INCHES2-13/64
  • DESCRIPTIONPillow Block
  • MANUFACTURERS PART NUMBERSSPS-114
  • MOUNTING HOLE CENTERS INCHES3-3/8
  • DEPTH INCHES1-3/8
  • TEMPERATURE RANGE °F-20 to 200
  • WEIGHT LBS0.6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mounted Ball Bearing, Pillow Block, Stamped, 1-3/16" Bore Browning SSPS-119

Item #: B235374

Not Yet Rated

Usually ships in 14 to 17 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mounted Ball Bearing, Pillow Block, Stamped, 7/8" Bore Browning SSPS-114

Mounted Ball Bearing, Pillow Block, Stamped, 7/8" Bore Browning SSPS-114

Item #: WBB235368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant