Take 15% off your entire order!

Offer applied at checkout

+

IKO Double Row Machined Type Needle Roller Bearing METRIC Double Sealed, 42mm Bore, 55mm OD

IKO Double Row Machined Type Needle Roller Bearing METRIC Double Sealed, 42mm Bore, 55mm OD

Item #: WBB1498660

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Double Row Machined Type Needle Roller Bearing METRIC Double Sealed, 42mm Bore, 55mm OD

IKO Machined Type Needle Roller Bearing consists of solid outer ring, rollers and retainer, without inner ring. They are with low sectional height, large load ratings and rigidity, and most of them come with seals. Prepacked lubricant is not provided except double sealed bearings (suffix UU). Proper lubricant must be applied when they are used. Machined Type needle roller bearings are generally used with shafts without inner rings. 0.2µmRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

Product Specifications

  • BRANDIKO
  • DYNAMIC LOAD RATING (N)51600
  • STATIC LOAD (N)92600
  • WIDTH (mm)36
  • APPROPRIATE INNER RINGLRTZ354237
  • OD MM (INCH)55
  • HOUSING SHOULDER DIA MAX (mm)51
  • BORE (Fw) mm/inch42
  • WIDTH (C) TOLERANCE (mm)+0 / -0.120
  • OIL HOLE & GROOVEYes
  • SERIESRNA69
  • TOLERANCEISO Class 0
  • MANUFACTURERS PART NUMBERRNA6907UU
  • O.D. TOLERANCE (mm)+0 / -0.013
  • MAX SPEED / GREASE (RPM)4500
  • BORE TOLERANCE (mm)+0.041 / +0.025
  • OUTER RING CORNER RADIUS MIN. (mm)0.6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Double Row Machined Type Needle Roller Bearing METRIC 42mm Bore, 55mm OD

Item #: B1499036

Not Yet Rated

Usually ships in 3 to 6 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Double Row Machined Type Needle Roller Bearing METRIC Double Sealed, 42mm Bore, 55mm OD

IKO Double Row Machined Type Needle Roller Bearing METRIC Double Sealed, 42mm Bore, 55mm OD

Item #: WBB1498660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Double Row Machined Type Needle Roller Bearing METRIC Double Sealed, 42mm Bore, 55mm OD
    IKO Double Row Machined Type Needle Roller Bearing METRIC Double Sealed, 42mm Bore, 55mm OD
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant