Take 15% off your entire order!

Offer applied at checkout

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 75mm Bore, 85mm OD, 55mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 75mm Bore, 85mm OD, 55mm Width

Item #: WBB1032756

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 75mm Bore, 85mm OD, 55mm Width

IKO Inner Rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use IKO Inner Rings when shafts cannot be hardened to HRC 58 to 64 and cannot obtain 0.2μmRa or less surface finish. Shaft shoulder "da" is found in the main page of IKO Inner Rings.

Product Specifications

  • BRANDIKO
  • APPROPRIATE OUTER RINGRNA6915UU
  • WIDTH TOLERANCE (mm)+0 / -0.150
  • BORE (d) mm75
  • WIDTH (B) mm55
  • SERIESLRTZ
  • DESCRIPTIONInner Ring for Machined Type Needle Roller Bearing - METRIC
  • OD (F) mm85
  • MANUFACTURERS PART NUMBERLRTZ758555
  • SHAFT SHOULDER (da) MAX (mm)83
  • SHAFT SHOULDER (da) MIN (mm)80
  • O.D. TOLERANCE (mm)-0.004 / -0.017
  • BORE TOLERANCE (mm)+0 / -0.015
  • INNER RING CORNER RADIUS MIN (mm)1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 75mm Bore, 85mm OD, 54mm Width

Item #: B1032674

Not Yet Rated

Usually ships in 3 to 6 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 75mm Bore, 85mm OD, 55mm Width

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 75mm Bore, 85mm OD, 55mm Width

Item #: WBB1032756

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant