Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IKO Shell Type Needle Roller Bearing INCH, Grease Retained, 1/4 Bore, 7/16 OD, .312" Width

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

IKO Shell Type Needle Roller Bearing INCH, Grease Retained, 1/4 Bore, 7/16 OD, .312" Width

Item #: WBB1002102

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($39.50)

Price: $3.95
Product Information
Customer Review
Product Q&A
IKO Shell Type Needle Roller Bearing INCH, Grease Retained, 1/4 Bore, 7/16 OD, .312" Width, Part# YB45/MF3

IKO Shell Type Needle Roller Bearing (often called Drawn Cup) consists of outer ring that is made from accurately drawn thin special steel plate, needle rollers and with or without retainer. The Shell Type Needle Roller Bearings have smallest sectional height and weight among all of needle roller bearings, and have relatively high load ratings. Needle roller bearing with retainer can be used for high-speed applications as the retainer and the thrust ring precisely guide the rollers. Grease Retained Type (full compliment) is suitable for heavy load with low speed applications. Shell Type Needle Roller Bearings are not provided with pre-packed lubricant except Grease Retained Type. Proper lubrication must be applied when these bearings are used. Shell Type needle roller bearings are generally used with shafts without inner rings. 0.2?mRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

Accuracy: The outer ring of Shell Type Needle Roller Bearings cannot avoid deformation by heat treatment due to their thin cross sections. It is not appropriate to take a direct measurement on the outer ring. Use Standard Mounting Dimensions shown for shaft and housing diameters. Tolerance of outer ring Width is +0 to -0.25 mm.

Product Specifications

    • BRANDIKO
    • DYNAMIC LOAD RATING (N)4450
    • STATIC LOAD RATING (N)4870
    • HOUSING MIN (mm)11.104
    • WIDTH (C) mm/inch7.92 (.312)
    • MAX SPEED / OIL (RPM)25000
    • OD (D) mm/inch11.112 (7/16)
    • SHAFT MIN (mm)6.341
    • HOUSING MAX (mm)11.122
    • DESCRIPTIONShell Type Needle Roller Bearing - INCH (Grease Retained)
    • MANUFACTURERS PART NUMBERYB45/MF3
    • MAX SPEED / GREASE (RPM)15000
    • BORE (Fw) mm/inch6.350 (1/4)
    • SHAFT MAX (mm)6.35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!