Needle Roller Bearings
Availability
Width Range (mm)
Bore
Brand
Price
Dynamic Load Rating (N)
106000
Grease Max Speed
2100 rpm
Oil Max Speed
3500 rpm
Dynamic Load Rating (N)
44600
Grease Max Speed
7800 rpm
Oil Max Speed
13000 rpm
Bore (Fw) Mm/Inch
31.750 (1-1/4) in
Static Load Rating
13910 N
Static Load Rating
9490 N
Dynamic Load Rating (N)
51000
Grease Max Speed
4000 rpm
Bore (Fw) Mm/Inch
50.800 (2) in
Dynamic Load Rating (N)
57 900
Grease Max Speed
3300 rpm
Oil Max Speed
5500 rpm
Static Load Rating
138 000 N
Static Load Rating
7430 N
Static Load Rating
7640 N
Static Load Rating
5880 N
Dynamic Load Rating (N)
6610
Grease Max Speed
21000 rpm
Oil Max Speed
35000 rpm
Dynamic Load Rating (N)
43000
Grease Max Speed
4800 rpm
Oil Max Speed
8000 rpm
Static Load Rating
3780 N
Dynamic Load Rating (N)
3440
Grease Max Speed
42000 rpm
Oil Max Speed
70000 rpm
Static Load Rating
2940 N
Static Load Rating
2400 N
Static Load Rating
37600 N
Static Load Rating
1100 N
Static Load Rating
11760 N
TRITAN HK1216 2RS Needle Bearing, Drawn Cup, Caged, Metric, 2 Seals, Bore 11.989mm
Static Load Rating
31340 N
Static Load Rating
16960 N
Static Load Rating
13610 N
Static Load Rating
11760 N
TRITAN BH1110 OH Needle Bearing, Drawn Cup, Full Complement, Oil Hole, Bore 17.475mm
Static Load Rating
26830 N
TRITAN HK1520 2RS Needle Bearing, Drawn Cup, Caged, Metric, 2 Seals, Bore 15.011mm
Static Load Rating
61810 N
TRITAN MJT1291 Needle Bearing, Drawn Cup, Caged, Closed End, 1 Seal, Bore 19.05mm
Static Load Rating
12020 N
TRITAN HK1416 2RS Needle Bearing, Drawn Cup, Caged, Metric, 2 Seals, Bore 13.995mm
Static Load Rating
36490 N
Static Load Rating
17810 N
Static Load Rating
1670 N
Static Load Rating
3130 N
Static Load Rating
7130 N
TRITAN B4420 OH Needle Bearing, Drawn Cup, Full Complement, Oil Hole, Bore 69.85mm
Static Load Rating
243390 N
Static Load Rating
5190 N
Static Load Rating
6400 N
Static Load Rating
2640 N
Static Load Rating
14680 N
TRITAN B1416 OH Needle Bearing, Drawn Cup, Full Complement, Oil Hole, Bore 22.225mm
Static Load Rating
62670 N
TRITAN B128 OH Needle Bearing, Drawn Cup, Full Complement, Oil Hole, Bore 19.05mm
Static Load Rating
21200 N
TRITAN B105 OH Needle Bearing, Drawn Cup, Full Complement, Oil Hole, Bore 15.875mm
Static Load Rating
8930 N
TRITAN B138 OH Needle Bearing, Drawn Cup, Full Complement, Oil Hole, Bore 20.65mm
Static Load Rating
22970 N
Static Load Rating
2000 N