Take 15% off your entire order!

Offer applied at checkout

IKO Roller Follower- Full Comp- Inch, CRY44VUUR, Crowned OD, Double Sealed, 2-3/4" OD

IKO Roller Follower- Full Comp- Inch, CRY44VUUR, Crowned OD, Double Sealed, 2-3/4" OD

Item #: WBB1309720

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Roller Follower- Full Comp- Inch, CRY44VUUR, Crowned OD, Double Sealed, 2-3/4" OD

IKO Non-separable Yoke Type Roller Follower is full complement bearing with inner ring, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. Its surface is treated with black oxide coating. Roller Followers are available with Crowned or Cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.

Product Specifications

  • BRANDIKO
  • BEARING STYLECrowned OD
  • DYNAMIC LOAD RATING (N)61400
  • STATIC LOAD RATING (N)116000
  • OD MM (INCH)69.850 (2-3/4)
  • OVERALL WIDTH MM (INCH)39.688 (1.5625)
  • BORE DIAMETER MILLIMETERS (INCH)19.050 (3/4)
  • RADIAL CLEARANCE0.035 to 0.060
  • SIDE PLATE OD (A) MM (INCH)43.3 (1.705)
  • OUTER RING CORNER RADIUS MIN. MM (INCH)--
  • TOLERANCE OUTER RING WIDTH (MM)+0 / -0.130
  • TOLERANCE OVERALL WIDTH (MM)+0.130 / -0.250
  • OUTER RING WIDTH MM (INCH)38.100 (1-1/2)
  • SHAFT DIA DRIVE FIT (MM)19.048 to 19.058
  • SHAFT DIA PRESS FIT (MM)19.058 to 19.068
  • SHAFT DIA PUSH FIT (MM)19.032 to 19.042
  • PREPACKED GREASEYES
  • TRACK CAPACITY (N)10200
  • CROWN RADIUS (R) mm (inch)760 (30)
  • NEEDLE CONSTRUCTIONFull Compliment
  • RETAINERNone
  • OIL HOLE & GROOVEAt inner ring
  • SERIESCRY
  • TYPEDouble Sealed
  • DESCRIPTIONRoller Follower - Full Compliment - Inch Series
  • MANUFACTURERS PART NUMBERCRY44VUUR
  • O.D. TOLERANCE (mm)+0 / -0.050
  • BORE TOLERANCE (mm)+0.005 / -0.010
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Roller Follower- Full Comp- Inch, CRY48VUUR, Crowned OD, Double Sealed, 3" OD

Item #: B1309750

Not Yet Rated

Usually ships in 7 to 10 days

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Roller Follower- Full Comp- Inch, CRY44VUUR, Crowned OD, Double Sealed, 2-3/4" OD

IKO Roller Follower- Full Comp- Inch, CRY44VUUR, Crowned OD, Double Sealed, 2-3/4" OD

Item #: WBB1309720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant