Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS EBLI-12R 10" Left-Hand Female Rod-End Bearing

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

IGUS EBLI-12R 10" Left-Hand Female Rod-End Bearing

Item #: WBB434926

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
10" Left-Hand Female Rod-End Bearing

Special properties of the igubal® rod end bearings:
  • Maintenance-free dry operation
  • High stiffening
  • Very high fatigue strength in varying loads
  • Compensation of misalignments
  • Compensation of edge loads
  • Insensitive to dirt, dust and lint balls
  • Resistant to corrosion and chemicals
  • High dampening qualities
  • Suitable for rotary, oscillating and linear movements
  • Very low weight


Product Specifications

    • BRANDigus®
    • CONSTRUCTIONPolymer
    • MANUFACTURER PART NUMBEREBLI-12 R
    • DIMENSION C10.5118
    • MAX ANGLE OF PIVOT14°
    • MAX CROSS FORCE SHORT-TERM405 lbs.
    • MAX CROSS FORCE LONG-TERM202 lbs.
    • DIMENSION d10.75
    • COLORBlack/Red
    • MAX STATIC TENSILE SHORT TERM1618 lbs.
    • DIMENSION d22.087
    • DIMENSION h1 3.0315
    • MAX STATIC TENSILE LONG-TERM809 lbs.
    • MANUFACTURERigus, Inc.
    • DIMENSION d51.3386
    • DIMENSION W1.18
    • DIMENSION d34-Mar
    • DIMENSION d41.063
    • DIMENSION l31.2205
    • DIMENSION l44.0748
    • DIMENSION B0.625

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!