IGUS EBRI-08R 8" Right-Hand Female Rod-End Bearing

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

IGUS EBRI-08R 8" Right-Hand Female Rod-End Bearing

Item #: WBB434697

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
8" Right-Hand Female Rod-End Bearing

Special properties of the igubal® rod end bearings:
  • Maintenance-free dry operation
  • High stiffening
  • Very high fatigue strength in varying loads
  • Compensation of misalignments
  • Compensation of edge loads
  • Insensitive to dirt, dust and lint balls
  • Resistant to corrosion and chemicals
  • High dampening qualities
  • Suitable for rotary, oscillating and linear movements
  • Very low weight


Product Specifications

    • BRANDigus®
    • CONSTRUCTIONPolymer
    • MANUFACTURER PART NUMBEREBRI-08 R
    • MAX STATIC TENSILE LONG-TERM370 lbs.
    • DIMENSION B0.4063
    • DIMENSION h1 1.9685
    • MAX ANGLE OF PIVOT18°
    • MAX STATIC TENSILE SHORT TERM741 lbs.
    • MANUFACTURERigus, Inc.
    • MAX CROSS FORCE SHORT-TERM124 lbs.
    • DIMENSION d50.8661
    • DIMENSION W0.75
    • DIMENSION d40.7087
    • COLORBlack/Red
    • DIMENSION d32-Jan
    • DIMENSION C10.315
    • DIMENSION d21.339
    • MAX CROSS FORCE LONG-TERM62 lbs.
    • DIMENSION d10.5
    • DIMENSION l42.6378
    • DIMENSION l30.7874

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!