Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS GSI-2224-16 1-3/8" x 1" iglide G300 Polymer Sleeve Bearing

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

IGUS GSI-2224-16 1-3/8" x 1" iglide G300 Polymer Sleeve Bearing

Item #: WBB434876

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.50 Save up to 55%
Price: $ 2.48
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
1-3/8" x 1" iglide G300 Polymer Sleeve Bearing

The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.

Product Specifications

    • BRANDigus®
    • CONSTRUCTIONPolymer
    • MANUFACTURER PART NUMBERGSI-2224-16
    • HOUSING BORE MAX1.5318
    • RECOMMENDED SHAFT SIZE MAX1.3738
    • RECOMMENDED SHAFT SIZE MIN1.3722
    • MANUFACTURERigus, Inc.
    • ID AFTER PRESSFIT MIN1.3758
    • HOUSING BORE MIN1.5308
    • DIMENSION b11
    • COLORGrey
    • DIMENSION d21-17/32
    • DIMENSION d11-3/8
    • MAX PSI11,600
    • ID AFTER PRESSFIT MAX1.3798

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!