Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE 15ES 2RS Spherical Plain Bearing, Metric, Sealed

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

GE 15ES 2RS Spherical Plain Bearing, Metric, Sealed

Item #: WBB659648

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $5.20 ea.
5+ $4.70 ea.
Product Information
Customer Review
Product Q&A
Features:

  • Dimensions: 15mm x 26mm x 9mm x 12mm (Wi)
  • Sliding Surface: Steel on Steel - MoS2 treated
  • Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
  • Single Fracture Design

Product Specifications

    • BRANDBearings Limited
    • WIDTH MILLIMETERS28.6
    • DEPTH MILLIMETERS28.6
    • LENGTH MILLIMETERS28.6
    • WEIGHT LBS.0.07
    • BALL DIAMETER (dk)22Mm
    • SERIESGE Series
    • HEIGHT MILLIMETERS9
    • WIDTH (C)9Mm
    • WIDTH (B)12Mm
    • STATIC LOAD (kN)84
    • COMMON INTERCHANGESMB15SS, 15FS26TT, GE15DO-2RS, GE15-2RS, SA1-15BSS
    • DYNAMIC LOAD (kN)16
    • BORE (d)15Mm
    • MANUFACTURERS PART NUMBERGE 15ES 2RS
    • ANGLE OF MIS-ALIGNMENT (MAX)8
    • OD (D)26Mm
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!