Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS MYI-04-04 1/4" ID Single Flanged Sheet Metal clip bearing M250

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

IGUS MYI-04-04 1/4" ID Single Flanged Sheet Metal clip bearing M250

Item #: WBB434777

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $0.51 Save up to 45%
Price: $ 0.28
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
1/4" ID Single Flanged Sheet Metal clip bearing M250

Special Features: The iglide® Clip2 bearing is a thin-walled bearing made from the iglide® M250 material and which has a beveled edge for extremely simple installations. The diagonal slit helps to compensate for poor housing bore tolerance as well as temperature and humidity changes.
  • Split version of the iglide® M250 bearing
  • Easy assembly by hand
  • Compensation for heat expansion
  • Suitable for ambient temperatures with high humidity
  • Lightweight
  • Very economical
  • Inch and metric sizes available from stock
  • Low bearing clearance, very accurate
  • Maintenance-free and predictable service life


Product Specifications

    • BRANDigus®
    • CONSTRUCTIONPolymer
    • MANUFACTURER PART NUMBERMYI-04-04
    • RECOMMENDED SHAFT SIZE MAX0.25
    • RECOMMENDED SHAFT SIZE MIN0.249
    • MANUFACTURERigus, Inc.
    • RECOMMENDED HB MAX0.2979
    • DIMENSION W25°
    • DIMENSION b20.0252
    • A1=A20.0394
    • DIMENSION b10.25
    • COLORGrey
    • DIMENSION d30.40625
    • DIMENSION d20.2965
    • DIMENSION d10.25
    • MAX PSI3,400
    • RECOMMENDED HB MIN0.2965

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!