Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7428 40 Watt Hi-Pro Spiral Compact Fluorescent Light Bulb, Mogul Base, 2600 Lumens,Cool White

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Satco S7428 40 Watt Hi-Pro Spiral Compact Fluorescent Light Bulb, Mogul Base, 2600 Lumens,Cool White

Item #: WBB1229110

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.50
Product Information
Customer Review
Product Q&A
Satco S7428 40 Watt Hi-Pro Spiral Compact Fluorescent Light Bulb, Mogul Base, 2600 Lumens

Features:
  • 40 watt
  • Hi-Pro Spiral
  • Compact Fluorescent
  • 4100K
  • 85 CRI
  • Mogul base

Product Specifications

    • COLOR FINISHCool White
    • BASEMogul
    • BRANDSatco
    • COLOR RENDER INDEX85
    • LUMENS2600
    • MANUFACTURERS PART NUMBERS7428
    • PACKAGE QUANTITY48/12
    • SHAPEHi-Pro Spiral
    • VOLTAGE277
    • WATTAGE40
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)10,000
    • LAMP CODE40T4/41
    • BASE DESCMogul

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!