Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE 97636 CFL Bulb T-4 GX24-q4, 2690 Lumens, 82 CRI, 42W, 135V - Pkg Qty 10
See all 12 items in product family

GE 97636 CFL Bulb T-4 GX24-q4, 2690 Lumens, 82 CRI, 42W, 135V - Pkg Qty 10

Item #: WBB1310782

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 10

Price: $65.00
Product Information
Customer Review
Product Q&A
Accessories
GE 97636 CFL Bulb T-4 GX24-q4, 2690 Lumens, 82 CRI, 42W, 135V

Save money and save energy with GE energy smart biax plug-in CFL bulbs. Use these long-life, low-energy bulbs in plug-in sockets commonly found in facilities, retail displays, hospitality, offices, restaurants, and warehouses.

Features:
  • Triple Biax Shape(GX23q-4) Base
  • Uses 42-Watt
  • Provides 3200-Lumens
  • 4100K cool white light appearance


Product Specifications

    • LENGTH INCHES6.4
    • BASEGX24-q4
    • BRANDGE
    • COLOR RENDER INDEX82
    • LUMENS2690
    • MANUFACTURERS PART NUMBER97636
    • PACKAGE QUANTITY10
    • SHAPET-4
    • TYPECFL
    • VOLTAGE135
    • WATTAGE42
    • APPLICATIONFacilities; Retail Display; Hospitality; Office; Restaurant; Warehouse
    • SYLVANIA NAED #20890
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)17,000
    • SYLVANIA LAMP CODECF42DT/E/IN/841
    • LAMP CODEF42TBX/841/A/ECO
    • PHILLIPS PART #268763
    • PHILLIPS LAMP CODEPL-T 42W/41/4P/ALTO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed