Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 3000170 Cf9se/827, Single Tube, T4s, 9 Watts, 10000 Hours- Cfl Bulb - Pkg Qty 50
See all 100 items in product family

Ushio 3000170 Cf9se/827, Single Tube, T4s, 9 Watts, 10000 Hours- Cfl Bulb - Pkg Qty 50

Item #: WBB261435

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.58 each

Sold in packages of 50

Price: $79.00
Product Information
Customer Review
Product Q&A
CF9SE/827, Single Tube, T4S, 9 watt, 60volt, 10000 hour rated bulb with 2G7 base.

USHIO's compact fluorescent lamps provide all the benefits of linear fluorescent lamps in a compact size. These lamps are highly efficient at 67 lumens per watt and 10,000 hours average life. The Triphosphor coatings on these lamps render colors closer to that of nature allowing a coloring index of 82 in a variety of color temperatures. Available in single, double and triple tubes with wattages ranging from 5 watts to 42 watts. Color temperatures range from 2700K to 6500K.

    Features
  • Long life - 10,000 hours average life (12,500 hours commercial life) - Reduces costs of lamp change-outs - At least ten times the life of ordinary incandescent lamps
  • High Color Rendering - 82 CRI
  • High efficacy - 67 lumens per watt
  • Saves up to 75% in electricity costs compared to standard incandescent lamps
  • Available in dimmable versions, 4-pin base
    Applications
  • Down lights in offices, hotels, retail establishments
  • Task lighting
  • Security
  • Enclosed outdoor fixtures

Product Specifications

    • LENGTH INCHES5.7
    • COLOR FINISHINPHOS
    • BASE2G7
    • BRANDUshio
    • LAMP NUMBERCF9SE/827, Single Tube
    • LUMENS600
    • MANUFACTURERS PART NUMBER3000170
    • PACKAGE QUANTITY50
    • SHAPET-4S
    • TYPECFL
    • VOLTAGE60
    • WATTAGE9
    • MAXIMUM OVERALL LENGTH (MM)145
    • COVERNO
    • FILLHG
    • ENVELOPE DIAMETER (MM)12.7
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)10000
    • OZONE FREEYES
    • BURN POSITIONANY
    • LAMP CODECF9SE/827, Single Tube
    • ANSI BASE2G7
    • CRI82
    • ENVELOPE DIAMETER (IN)0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!