Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE 46762  F54W/T5/850/ECO T5HO Mini Bi-Pin, 4410 Lumens, 5000K, 85 CRI, 54W - Pkg Qty 40
See all 42 items in product family

GE 46762 F54W/T5/850/ECO T5HO Mini Bi-Pin, 4410 Lumens, 5000K, 85 CRI, 54W - Pkg Qty 40

Item #: WBB1310804

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$4.83 each

Sold in packages of 40

Price: $193.20
Product Information
Customer Review
Product Q&A
Accessories
GE 46762 F54W/T5/850/ECO T5HO Mini Bi-Pin, 4410 Lumens, 5000K, 85 CRI, 54W

GE fluorescent lamps have become a universal standard in office and other lighting applications. Fluorescent lamps have low operating costs because they're efficient, long living, high quality, and rapid starting. They cost significantly less to operate over their lifetime than incandescent lamps. GE Star lamps offer higher color rendering and lumen maintenance of 92%-95%. Also, rapid start and instant start lamps typically start within 1 second of being turned on. Lamp life is approximately 35% longer @ 3 hours per start and 20% longer @ 12 hours per start on programmed start ballasts as compared to standard instant start ballasts.

Features:
  • 54 watts
  • Miniature Bi-Pin (G5) Base
  • 5,000K Color Temperature Daylight


Product Specifications

    • BASEMiniature Bi-Pin
    • BRANDGE
    • COLOR RENDER INDEX85
    • LUMENS4410
    • MANUFACTURERS PART NUMBER46762
    • PACKAGE QUANTITY40
    • SHAPET5
    • TYPEFluorescent
    • VOLTAGE117
    • WATTAGE54
    • NOMINAL LENGTH INCHES45.2
    • DIAMETER INCHES0.625
    • APPLICATIONFull Wattage
    • COLOR TEMPERATURE5000
    • AVG. LIFE (HOURS)30000
    • LAMP CODEF54W/T5/850/ECO

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

GREAT PRODUCT

Your review: GREAT PRODUCT

Is this review helpful?

Good Quality for the Price

Your review: Good bright 5000K light

Pros: Long lasting T-5 bulb

Cons: None

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!