Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE 63547  Fluorescent Bulb T-8 Medium Bi-Pin, 2925 Lumens, 85 CRI, 32W - Pkg Qty 36
See all 95 items in product family

GE 63547 Fluorescent Bulb T-8 Medium Bi-Pin, 2925 Lumens, 85 CRI, 32W - Pkg Qty 36

Item #: WBB1310814

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.24 each

Sold in packages of 36

Price: $80.64
Product Information
Customer Review
Product Q&A
Accessories
GE 63547 - F32T8/835/PRO/EC T8 Pro Line Slim Linear Fluorescent Bulb 32W

GE fluorescent lamps have become a universal standard in office and other lighting applications. Fluorescent lamps have low operating costs because they're efficient, long living, high quality, and rapid starting. They cost significantly less to operate over their lifetime than incandescent lamps. GE Star lamps offer higher color rendering and lumen maintenance of 92%-95%. Also, rapid start and instant start lamps typically start within 1 second of being turned on. Lamp life is approximately 35% longer @ 3 hours per start and 20% longer @ 12 hours per start on programmed start ballasts as compared to standard instant start ballasts.

Features:
  • Rated Life 20,000 hrs
  • 4FT "Pro Line" Fluorescent Lamps


Product Specifications

    • BASEMedium Bi-Pin
    • BRANDGE
    • COLOR RENDER INDEX85
    • LUMENS2925
    • MANUFACTURERS PART NUMBER63547
    • PACKAGE QUANTITY36
    • SHAPET8
    • TYPEFluorescent
    • WATTAGE32
    • NOMINAL LENGTH INCHES48
    • DIAMETER INCHES1
    • APPLICATIONFull Wattage
    • COLOR TEMPERATURE3500
    • AVG. LIFE (HOURS)20000
    • LAMP CODEF32T8/835/PRO/EC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed