Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 3000417 F32t8/960, 48" 95cri, T8, 32 Watts, 24000 Hours Bulb - Pkg Qty 25
See all 92 items in product family

Ushio 3000417 F32t8/960, 48" 95cri, T8, 32 Watts, 24000 Hours Bulb - Pkg Qty 25

Item #: WBB261691

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$5.30 each

Sold in packages of 25

Price: $132.50
Product Information
Customer Review
Product Q&A
F32T8/960, 48" 95CRI, T8, 32 watt, 24000 hour rated bulb with G13 base.

Through technological advances and the highest grade components, T8 fluorescent lamp can save up to 40% on energy costs with no loss of light over older technology T12 lamp types. The USHIO Ultra8TM fluorescent series provides an economical as well as environmentally responsible alternative to standard T12 fluorescent lamps. The Ultra8TMlamps utilize protective coatings, effectively reducing the phosphor degradation while increasing lumen output. Advanced halosphosphor and triphosphor coatings have also been added to increase the lumen stability and allow higher loading. USHIO Ultra8TM lamps employ a precision engineered cathode guard, which prevents end darkening to insure maximum light output throughout the life of the lamp. Three wattages are available including a 17W, 25W, 28W and 32W with color temperatures ranging from 3000K to 5000K.

    Features
  • TCLP Compliant - Low mercury minimizes effects of lamp disposal on the environment
  • Advanced technology saves up to 40% on energy costs over T12 lamps
  • High Color Rendering - Up to 86CRI
  • Precision engineered cathode guard prevents darkening throughout lamp life
  • Improved light distribution and quality
  • Environmental asset - Long life prevents the build up of discarded lamps which means less waste
  • Use with rapid start or instant start ballasts

Product Specifications

    • COLOR FINISHINPHOS
    • BASEG13
    • BRANDUshio
    • COLOR RENDER INDEX95
    • LAMP NUMBERF32T8/960, 48-95CRI
    • LUMENS--
    • MANUFACTURERS PART NUMBER3000417
    • PACKAGE QUANTITY25
    • SHAPET8
    • TYPET8
    • WATTAGE32
    • MAXIMUM OVERALL LENGTH (MM)1219
    • BEAM ANGLE--
    • COVERNO
    • FILLHG
    • NOMINAL LENGTH INCHES48
    • ENVELOPE DIAMETER (MM)25.5
    • COLOR TEMPERATURE6000
    • AVG. LIFE (HOURS)24000
    • OZONE FREEYES
    • BURN POSITIONANY
    • LAMP CODEF32T8/960, 48-95CRI
    • FILAMENT--
    • ENVELOPE DIAMETER (IN)1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

T-8 lightbulbs

Your review: So far the bulbs are working out well. They arrived in good shape and in a timely fashion. Dr. Mayeda needs to have the high level of lighting to be able to distinguish accurate color in dental crowns. Thanks for the timely purchase.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!