Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S2808 65br30/Fl 65w Incandescent W/ Medium Base, 120v Bulb - Pkg Qty 12
See all 56 items in product family

Satco S2808 65br30/Fl 65w Incandescent W/ Medium Base, 120v Bulb - Pkg Qty 12

Item #: WBB566013

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$1.68 each

Sold in packages of 12

Price: $20.16
Product Information
Customer Review
Product Q&A
65BR30/FL 65W Incandescent w/ Medium Base, 120V

Satco Incandescent Lamps
  • Low Initial Cost
  • Low Fixture Cost
  • Simple Installation
  • Inexpensive to dim
  • All Weather Operation
  • High CRI

Product Specifications

    • BASEMedium
    • BRANDSatco
    • LUMENS685
    • MANUFACTURERS PART NUMBERS2808
    • MAXIMUM OVERALL LENGTH (IN.)5-3/8
    • PACKAGE QUANTITY12
    • SHAPEBR-30
    • TYPEIncandescent
    • VOLTAGE120V
    • WATTAGE65
    • GE PART #20331
    • GE LAMP CODE65R30/FL/MI- 6PK
    • SYLVANIA NAED #15165
    • GRAINGER PART #1K401
    • SYLVANIA LAMP CODE65BR30/FL 120V
    • FINISHFrosted
    • AVERAGE LIFE HOURS2000
    • LAMP CODE65BR30/FL
    • CATEGORYIncandescent
    • PACK TYPEBox
    • ANSI BASEE26/E27

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Satco S2808 65br30/Fl 65w Incandescent W/ Medium B

Your review: Decent price and availability!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed