Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cast Iron Jaw Coupling Hub, Style L190, 1 1/2" Bore Diameter, 3/8 x 3/16 Keyway
See all 200 items in product family

Cast Iron Jaw Coupling Hub, Style L190, 1 1/2" Bore Diameter, 3/8 x 3/16 Keyway

Item #: WBB470384

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $63.95 ea.
6+ $58.95 ea.
Product Information
Customer Review
Product Q&A
Cast Iron Jaw Coupling Hub, Style L190, 1 1/2" Bore Diameter, 3/8 x 3/16 Keyway

Product Specifications

    • MANUFACTURERS PART NUMBERL190-1-1/2
    • DESCRIPTIONJaw Coupling Hub
    • CONSTRUCTIONCast Iron
    • BORE SIZE1-1/2"
    • BRANDMasterDrive®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!