Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Erie 3/4" General Purpose Inverted Flare Valve Body, 3.5 CV VT2343
See all 46 items in product family

Erie 3/4" General Purpose Inverted Flare Valve Body, 3.5 CV VT2343

Item #: WBB850801

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Erie 3/4" General Purpose Inverted Flare Valve Body, 3.5 CV VT2343

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA.

Body Materials:
  • Body: Forged Brass
  • Stem: Nickel Plated
  • Seat: Brass
  • Paddle: Buna N


Product Specifications

    • BRANDErie
    • WIDTH INCHES3-1/2
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES3-3/4
    • WEIGHT LBS0.8
    • COLORBrass
    • CONSTRUCTIONBrass, Buna N
    • USED WITHAG13 / AG23
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERVT2343

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!