Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NestaFlex® 37624008PAL Expandable Flexible Conveyor - Poly Skate Wheels - 376 Lb./ft.
See all 126 items in product family

NestaFlex® 37624008PAL Expandable Flexible Conveyor - Poly Skate Wheels - 376 Lb./ft.

Item #: WBB2187455

Sold By: globalindustrial.com

Usually ships in 60 to 63 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,200.00 Save up to 24%
Price: $ 918.00
Product Information
Customer Review
Product Q&A
Accessories
NestaFlex® 37624008PAL Expandable Flexible Conveyor - Poly Skate Wheels - 376 Lb./ft.

NestaFlex® Conveyors improve Efficiency, provide Optimal Utility, and lower Handling Costs.

Each Flexible Conveyor includes a retractable package stop, one set of couplers, and adjustable legs with heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended. An improved notched Square Tube Leg Frame design offers a significant increase of structural integrity.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES28
    • CAPACITY LBS376 lbs. per ft.
    • COLOR FINISHZinc Plated
    • ADJUSTABLE LENGTH2'7" to 8'6"
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES5-1/4
    • BETWEEN FRAME WIDTH INCHES24
    • BRANDNestaFlex® - FMH Conveyors
    • CONSTRUCTIONSteel
    • INSIDE RADIUS INCHES18
    • LEG SETS PER UNIT3
    • LIMITED WARRANTY24 Months
    • MANUFACTURERS PART NUMBER37624008PAL
    • MAXIMUM LEG HEIGHT INCHES36
    • MINIMUM LEG HEIGHT INCHES28
    • OUTSIDE RADIUS INCHES44
    • PACKAGE QUANTITY1
    • SKATE WHEEL DIAMETER INCHES1.9
    • SKATE WHEEL OR ROLLER CONSTRUCTIONPolymer
    • SKATE WHEELS PER AXLE9
    • TYPESkate Wheel
    • WEIGHT LBS141

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!