Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BestFlex™ Rigid Impact Conveyor Cart RIC2436PW - 24" Width - 36"L Steel Rollers 200 Lb/ft

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

BestFlex™ Rigid Impact Conveyor Cart RIC2436PW - 24" Width - 36"L Steel Rollers 200 Lb/ft

Item #: WBB2187434

Sold By: globalindustrial.com

Usually ships in 60 to 63 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 770.00
Product Information
Customer Review
Product Q&A
Accessories
BestFlex™ Rigid Impact Conveyor Cart RIC2436PW - 24" Width - 36"L Steel Rollers 200 Lb/ft

BestFlex is recognized throughout the world as the brand that designs systems to save time and labor, increase overall efficiencies in a wide range of truck loading, unloading and manual sortation applications.

Save the Conveyor from heavy impact as materials transfer from one system height to another by inserting an Impact Conveyor Cart into the start of the Conveyor being transferred to. With the Impact Cart in place, materials can hit without transferring impact shock to the entire conveyor run, thereby preventing the need for continual repairs and maintenance to the Conveyor.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES31-1/2
    • CAPACITY LBS200 lbs. per ft.
    • COLOR FINISHPowder Coated
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES3
    • BRANDBestFlex™ - FMH Conveyors
    • CONSTRUCTIONAluminum and Steel
    • DESCRIPTIONImpact Conveyor Cart
    • LEG SETS PER UNIT2
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBERRIC2436PW
    • MAXIMUM LEG HEIGHT INCHES44-1/2
    • MINIMUM LEG HEIGHT INCHES31-1/2
    • PACKAGE QUANTITY1
    • ROLLER DIAMETER INCHES1.9
    • ROLLERS PER SECTION13
    • SKATE WHEEL OR ROLLER CONSTRUCTIONSteel
    • TYPERoller
    • WEIGHT LBS168

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!