Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors 10813,WTC-A-0/10000-4M-HCM(Press Range0-10000PSI)4-20 mA,1/4NPT Male,DIN43650C Mini DIN

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

PVS Sensors 10813,WTC-A-0/10000-4M-HCM(Press Range0-10000PSI)4-20 mA,1/4NPT Male,DIN43650C Mini DIN

Item #: WBB2060334

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 114.95
Product Information
Customer Review
Product Q&A
PVS Sensors 10813, WTC-A-0/10000-4M-HCM(Press Range0-10000PSI),4-20 mA,1/4NPT Male,DIN43650C Mini DIN

PVS Sensors Inc. offers a wide range of Pressure Transducers designed for the Mobile and Industrial Markets including the WTC Pressure Transducer. Material - Sensing Element (Thin Film ) & Body (304 welded Staninless Steel) . Special options such as terminal connection and output, as well as other modified features are available upon request to Global Industrial.

Features:
  • Maximum Overload Pressure
  • 2 Times of Range
  • Pressure Range
  • 0-11600 PSI (0-800 Bar)

Product Specifications

    • TEMPERATURE RANGECompenstation Temperature -4°F - 248°F
    • MANUFACTURERS PART NUMBER10813
    • HOUSING/PORT MATERIAL304 Welded Stainless Steel
    • SWITCH TYPEPressure Transducer
    • BRANDPVS Sensors
    • PORT SIZE1/4 NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!