Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors 151024, AVA-1-4M-C-FL(Adj. 5-28 INHg) Model 1, Brass, 1/4 NPT, SPDt, 18" Flying Leads

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

PVS Sensors 151024, AVA-1-4M-C-FL(Adj. 5-28 INHg) Model 1, Brass, 1/4 NPT, SPDt, 18" Flying Leads

Item #: WBB2060237

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
PVS Sensors 151024, AVA-1-4M-C-FL(Adj. 5-28 INHg) Model 1, Brass, 1/4 NPT, SPDt, 18" Flying Leads

PVS Sensors Inc. offers a wide range of USA manufactured Vacuum Switches designed for the Industrial and Mobile Markets including the AVA / AVF Vacuum Switch. Special options such as gold contacts, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

Features:
  • Maximum Over Pressure
  • 350 PSI (24 Bar)
  • Set Point Range
  • 5 - 28 IN Hg (169 - 948 MilliBar) in 1 Adjustment Range
  • Field Adjustable or Factory Set

Product Specifications

    • VOLTAGE125 VAC
    • SWITCH TYPEVacuum
    • BRANDPVS Sensors
    • ELECTRICAL CONNECTION18" Flying Leads
    • AVERAGE DIFFERENTIAL4 - 6 IN Hg
    • AMPS3
    • ADJUSTABLE PRESSURE RANGE5 - 28 IN Hg
    • TEMPERATURE RANGE-15°F - 230°F
    • MANUFACTURERS PART NUMBER151024
    • HOUSING/PORT MATERIALBrass
    • MAXIMUM OVERPRESSURE350 PSI
    • CIRCUITC
    • PORT SIZE1/4 NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed