Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors 151379, APA-1-4S-C-FL(Adj. 3-20 PSI) Model 1, Brass, 7/16xSAE Male,SPDT,18" Flying Leads

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

PVS Sensors 151379, APA-1-4S-C-FL(Adj. 3-20 PSI) Model 1, Brass, 7/16xSAE Male,SPDT,18" Flying Leads

Item #: WBB2058319

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
PVS Sensors 151379, APA-1-4S-C-FL(Adj. 3-20 PSI) Model 1, Brass, 7/16xSAE Male,SPDT,18" Flying Leads

PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Industrial and Mobile Markets including the APA / APF low pressure switch. Special options such as gold contacts, NO or NC circuit, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

Features:
  • Maximum Over Pressure
  • 350 PSI (24 Bar)
  • Set Point Range
  • 3-135 PSI (0.2-9.3 Bar) in 3 Adjustment Ranges
  • Field Adjustable or Factory Set

Product Specifications

    • VOLTAGE125 VAC
    • SWITCH TYPELow Pressure
    • BRANDPVS Sensors
    • ELECTRICAL CONNECTION18" Flying Leads
    • AVERAGE DIFFERENTIAL2 - 5 PSI
    • AMPS3
    • ADJUSTABLE PRESSURE RANGE3 - 20 PSI
    • TEMPERATURE RANGE-15°F - 230°F
    • MANUFACTURERS PART NUMBER151379
    • HOUSING/PORT MATERIALBrass
    • MAXIMUM OVERPRESSURE350 PSI
    • CIRCUITC
    • PORT SIZE7/16X20 SAE MALE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed