Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors 151841 SPF-595F-2M-A-FL350-20AWG Set at 595 F PSI 1/8 NPT SPST N.O. 20AWG Flying Leads

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

PVS Sensors 151841 SPF-595F-2M-A-FL350-20AWG Set at 595 F PSI 1/8 NPT SPST N.O. 20AWG Flying Leads

Item #: WBB2060274

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
PVS Sensors 151841, SPF-595F-2M-A-FL350-20AWG(Set at 595°F PSI),1/8 NPT,SPST(N.O.),20AWG Flying Leads

PVS Sensors Inc. offers a wide range of pressure switches designed for the Industrial & Mobile Markets including the SPF medium pressure switch. The electrical rating is 24V / 125VA. These are only available in SPST circuits (NO or NC). Special options such as gold contacts, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

Features:
  • Max Operating Pressure
  • 1000 PSI (69 Bar) for set points to 700 PSI (48 Bar) - 2500 PSI (172 BAR) for Set Points 700 psi (48 BAR) to 2000 PSI (138 Bar)
  • Set Point Range
  • 5-700 PSI (0.35 - 48 Bar) 700 - 2000 PSI (48-138 Bar)
  • Factory Set

Product Specifications

    • AMPSMax @ 12VDC = 13.5
    • VOLTAGE24V/125VA
    • ADJUSTABLE PRESSURE RANGEFactory Set
    • TEMPERATURE RANGE-22°F - 180°F
    • MANUFACTURERS PART NUMBER151841
    • HOUSING/PORT MATERIALStainless Steel
    • SWITCH TYPEMedium Pressure
    • MAXIMUM OVERPRESSURE1000 PSI
    • BRANDPVS Sensors
    • CIRCUITA
    • PORT SIZE1/8 NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed