Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors 151938, LPF-100R/80F-4M-B-SP(Set at 100R/80F PSI), 1/4 NPT, SPST(N.C.), 1/4" Spades

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

PVS Sensors 151938, LPF-100R/80F-4M-B-SP(Set at 100R/80F PSI), 1/4 NPT, SPST(N.C.), 1/4" Spades

Item #: WBB2060289

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
PVS Sensors 151938, LPF-100R/80F-4M-B-SP(Set at 100R/80F PSI), 1/4 NPT, SPST(N.C.), 1/4" Spades

PVS Sensors Inc. offers a wide range of pressure switches designed for the Industrial & Mobile Markets including the LPF medium pressure switch. The electrical rating is 24V / 125VA. These are only available in SPST Circuits (NO or NC). Special options such as gold contacts, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

Features:
  • Proof Pressure
  • 500 PSI (35 Bar)
  • Set Point Range
  • 5-650 PSI (0.35 - 45 Bar)
  • Factory Set

Product Specifications

    • SWITCH TYPEMedium Pressure
    • MANUFACTURERS PART NUMBER151938
    • VOLTAGE24V/125VA
    • BRANDPVS Sensors
    • CIRCUITB
    • HOUSING/PORT MATERIALBrass
    • MAXIMUM OVERPRESSURE500 PSI
    • ADJUSTABLE PRESSURE RANGEFactory Set
    • PORT SIZE1/4 NPT
    • AMPSMax @ 12VDC = 13.5
    • TEMPERATURE RANGE-22°F - 180°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!