Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors 152030, BPA-2-2M-C-DI(Adj. 125-600 PSI) Model 2, Steel, 1/8 NPT, SPDT, Deutsch Integral

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

PVS Sensors 152030, BPA-2-2M-C-DI(Adj. 125-600 PSI) Model 2, Steel, 1/8 NPT, SPDT, Deutsch Integral

Item #: WBB2058346

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.00 Save up to 2%
Price: $ 43.95
Product Information
Customer Review
Product Q&A
PVS Sensors 152030, BPA-2-2M-C-DI(Adj. 125-600 PSI) Model 2, Steel, 1/8 NPT, SPDT, Deutsch Integral

PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Industrial and Mobile Markets including the BPA / BPF high pressure switch. Special options such as gold contacts, NO or NC circuit, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

Features:
  • Maximum Over Pressure
  • 9000 PSI (620 Bar)
  • Set Point Range
  • 5 - 6000 PSI (0.35-414 Bar) in 6 Adjustment Ranges
  • Field Adjustable or Factory Set

Product Specifications

    • VOLTAGE125 VAC
    • BRANDPVS Sensors
    • CIRCUITC
    • SWITCH TYPEHigh Pressure
    • MANUFACTURERS PART NUMBER152030
    • HOUSING/PORT MATERIALTrivalent Chromate Plated Steel
    • MAXIMUM OVERPRESSURE9000 PSI
    • AVERAGE DIFFERENTIAL20 - 80 PSI
    • ADJUSTABLE PRESSURE RANGE125 - 600 PSI
    • PORT SIZE1/8 NPT
    • ELECTRICAL CONNECTIONDeutsch Integral
    • AMPS3
    • TEMPERATURE RANGE-15°F - 230°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!