Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors 155132 MPA-1-1-C-2-ADJ Adj .1-.73 PSI Model 1 Nylon 4.0mm OD Tube Side Entry SPDT 5A

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

PVS Sensors 155132 MPA-1-1-C-2-ADJ Adj .1-.73 PSI Model 1 Nylon 4.0mm OD Tube Side Entry SPDT 5A

Item #: WBB2060314

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75
Product Information
Customer Review
Product Q&A
PVS Sensors 155132, MPA-1-1-C-2-ADJ(Adj .1-.73 PSI)Model 1, Nylon, 4.0mm OD Tube Side Entry, SPDT,5A

PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Mobile and Medical Markets including the MPA / MPF low pressure switch. The electrical rating is 125 250 VAC (3A,5A,16A,or21A). Special options such connection and Amp Rating options as well as other modified features are available upon request to Global Industrial.

Features:
  • Maximum Over Pressure
  • 100 PSI (6.9 Bar)
  • Set Point Range
  • .1 to 58 PSI (7 - 4000 MilliBar) in 7 Adjustment Ranges
  • Field Adjustable or Factory Set

Product Specifications

    • VOLTAGE125/250 VAC
    • SWITCH TYPELow Pressure
    • BRANDPVS Sensors
    • ELECTRICAL CONNECTION--
    • AVERAGE DIFFERENTIAL--
    • AMPS5
    • ADJUSTABLE PRESSURE RANGE0.1 - 0.73 PSI
    • TEMPERATURE RANGE-40°F - 185°F
    • MANUFACTURERS PART NUMBER155132
    • HOUSING/PORT MATERIALGlass Filled Nylon
    • MAXIMUM OVERPRESSURE100 PSI
    • CIRCUITC
    • PORT SIZE4.0mm OD Tube Side Entry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed