Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors PMA-2-2M-B-TS, (Adj. 20-100 PSI) Model 2, 1/8 NPT, SPST(N.C.), Terminal Screws

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

PVS Sensors PMA-2-2M-B-TS, (Adj. 20-100 PSI) Model 2, 1/8 NPT, SPST(N.C.), Terminal Screws

Item #: WBB2060277

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.75
Product Information
Customer Review
Product Q&A
PVS Sensors PMA-2-2M-B-TS, (Adj. 20-100 PSI) Model 2, 1/8 NPT, SPST(N.C.), Terminal Screws

PVS Sensors Inc. offers a wide range of USA manufactured pressure switches designed for the Mobile Markets including the PMA / PMF low pressure switch. The Switch type is a creep action design. The electrical rating is 100 VA Max Voltage 42VDC. The average differential is less than 5% of actuation point. These are only available in SPST circuits (NO or NC) special options such as gold contacts, housing material, diaphragm options, electrical options, port size options as well as other modified features are available upon request to Global Industrial.

Features:
  • Maximum Over Pressure
  • 350 PSI (24 Bar)
  • Set Point Range
  • 2-150 PSI (0.15-10 Bar) in 3 Adjustment Ranges
  • Field Adjustable or Factory Set

Product Specifications

    • VOLTAGE100 VA Max 42 VDC
    • SWITCH TYPECreep Design - Low Pressure
    • BRANDPVS Sensors
    • ELECTRICAL CONNECTIONTerminal Screws
    • AVERAGE DIFFERENTIALLess than 5 % Actuation Point
    • AMPS100VA
    • ADJUSTABLE PRESSURE RANGE7 - 25 PSI
    • TEMPERATURE RANGE-15°F - 230°F
    • MANUFACTURERS PART NUMBERPMA-2-2M-B-TS
    • HOUSING/PORT MATERIALBrass
    • MAXIMUM OVERPRESSURE350 PSI
    • CIRCUITB
    • PORT SIZE1/8 NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!