Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVS Sensors 151394, Low Pressure Switch  APA-1-4M-C-FL, Adjustment range 3-20 PSI

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

PVS Sensors 151394, Low Pressure Switch APA-1-4M-C-FL, Adjustment range 3-20 PSI

Item #: WBB966531

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
PVS Sensors 151394, Low Pressure Switch APA-1-4M-C-FL, Adjustment Range 3-20 PSI

Quality Low pressure switch, field adjustable compact design where space and price is an issue. Designed for the Mobile, Agriculture, Medical Markets, Water Pump applications, & more. Great for OEM Markets with quick lead times. Made in the USA.

Product Specifications

    • DESCRIPTIONLow Pressure Field adjustable pressure switch range 3-20 PSI
    • BRANDPVS Sensors
    • WEIGHT.15lb
    • PORT SIZEΒΌ" NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed