Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance Speed Reducer, GIF4038A, HB382CN56C-40
See all 25 items in product family

Baldor-Reliance Speed Reducer, GIF4038A, HB382CN56C-40

Item #: WBB443719

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $949.00 Save up to 34%
Qty Price
1-2 $649.00 ea.
3+ $624.00 ea.
Product Information
Customer Review
Product Q&A
Baldor-Reliance Speed Reducer, HB382CN56C-40

Features:
  • Maximum torque capacity, compact design
  • 56C - 250TC Clamp Collar NEMA C-Face input
  • Heavy-duty cast iron housings
  • Hardened and ground AGMA Class 11 gearing
  • Pre-Fill for horizontal mounting
Typical Applications:
Conveyors, mixers and agitators, pumps, food processing machinery. Warehouse material handling machinery. Waste water treatment equipment. Chemical processing equipment.

Documents are in PDF format

Product Specifications

    • RATIO TO 139.24
    • CATALOG NOGIF4038A
    • OUTPUT RPM @ 175044
    • STYLE NO.HB382CN56C-40
    • SPECIFICATION NO.--
    • MAX INPUT HP0.95
    • MAX TORQUE(In-Lbs.)1339
    • C-FACE MOTR NEMA FRAME SIZE56C
    • BRANDBaldor-Reliance

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!