Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Worldwide HdRF262-40/1-R-145TC Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio 145T Frame
See all 65 items in product family

Worldwide HdRF262-40/1-R-145TC Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio 145T Frame

Item #: WBB1856652

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 309.95
Product Information
Customer Review
Product Q&A
Worldwide HdRF262-40/1-R-145TC Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio 145T Frame

Cast Iron Worm Gear Reducers are available in center distances 1.33 - 3.25 inches in ratio's from 5:1 to 60:1. The units have a one piece #Fc20 all cast iron housing, NEMA motor quill style input flanges or shaft inputs, come pre-filled with synthetic oil and have a 1 year warranty.

Features:
  • Tapered roller bearings on the input and output shafts
  • Embedded double-lip oil seals
  • Anti-rust primer applied inside and outside of the gearbox
  • Air dry special black paint

Product Specifications

    • OUTPUT SPEED (RPM)44
    • OVERHUNG LOAD LBS.1000
    • EFFICIENCY72
    • GEAR RATIO40:1
    • OUTPUT SHAFT THRUST LOAD (LBS.)1000
    • NEMA FRAME145TC
    • MAX TORQUE (IN-LBS.)1919
    • WCD CENTER INCHES2.62
    • CROSS REFERENCEBoston F726; Grove BMQ232
    • BRANDWorldWide Electric Corporation
    • BACKLASH (FT.) (ANGULAR MINUTES)17
    • MANUFACTURERS PART NUMBERHdRF262-40/1-R-145TC
    • DESCRIPTIONCast Iron Right Ange Worm Gear Reducer
    • MAX INPUT HP1.85

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!